Zoro Homepage

Black Oxide Jobber Length Drill Bit, PK2

  • Mfr # BL2135

  • Zoro # G3674487


product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 10 for $29.90

Key Features

Drill Bit Size
#14
Shank Dia.
0.125 inches
Drill Bit Grouping
Drill Bit
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2135
Zoro #
G3674487
UPC #
346331288
Country of Origin
China

Dimensions

Overall Length
2.75 inches
Drill Bit Size
#14
Shank Dia.
0.125 inches

Details

Item
Jobber Length Drill Bit
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #14, Wire, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.