Zoro Homepage

BLAZE 8482; Pro GLM165-40 165 Ft. Laser Measure

  • Mfr # GLM165-40

  • Zoro # G202573927


product price: $217.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLM165-40
Zoro #
G202573927
UPC #
346515770
Country of Origin
Germany

Description

BOSCH BLAZETM PRO GLM165-40 165 FT. LASER MEASURE THE BOSCH BLAZETM PRO GLM165-40 165 FT. LASER MEASURE IS A FULLY FEATURED YET SIMPLE-TO-USE TOOL. IT PROVIDES AN EASY-TO-READ BACKLIT DISPLAY THAT ILLUMINATES THE MEASUREMENTS, AND IT DELIVERS DISTANCE, SQUARE FOOTAGE, VOLUME AND INDIRECT MEASURING FUNCTIONS. IT HAS A 10-MEASUREMENT STORAGE CAPABILITY. THIS MEASURE HAS ADDITION/SUBTRACTION FUNCTIONALITY, SO THE USER CAN ADD OR SUBTRACT MEASUREMENTS. THE BLAZETM PRO INCLUDES DEFAULT REAL-TIME MEASUREMENT MODE, ADJUSTING THE MEASUREMENT THE CLOSER TO OR FURTHER FROM THE TARGET THE LASER MEASURE IS. IT HAS LASER PRECISION TECHNOLOGY AND REAL-TIME MEASUREMENT MODE, FOR INSTANT AND RELIABLE MEASUREMENTS UP TO 165 FT., TO SIZE UP THE JOB IN SECONDS. IT IS ACCURATE UP TO +/-1/16 IN. IT FITS IN ANY POCKET FOR EASY ACCESS. FEATURES:
    POCKET-SIZED LASER MEASURE ¿ FITS INTO A POCKET OR TOOL BELT, AND THE BLAZETM PRO MEASURER STILL HAS 165 FT. RANGE, A BACKLIT DISPLAY, MULTIPLE MEASURING FEATURES AND A 10-MEASUREMENT STORAGE CAPABILITY EASY-TO-READ BACKLIT DISPLAY ¿ ILLUMINATES NUMBERS WITH DISTINCT RESOLUTION, ALLOWING WORK IN LOW-LIGHT OR NO-LIGHT CONDITIONS DEFAULT REAL-TIME MEASUREMENT MODE ¿ IMMEDIATELY PROVIDES ACCURATE MEASUREMENT THAT AUTOMATICALLY ADJUSTS CLOSER TO OR FARTHER FROM THE TARGET ADD/SUBTRACT MEASUREMENTS ¿ ALLOWS THE USER TO ADD OR SUBTRACT MEASUREMENTS MULTIPLE MEASURING FEATURES ¿ CALCULATES DISTANCE, SQUARE FOOTAGE, VOLUME AND INDIRECT MEASUREMENTS MEMORY STORAGE ¿ PROVIDES STORAGE FOR UP TO 10 MEASUREMENTS ACCURACY AND LONG-RANGE MEASURING ¿ PROVIDES ACCURACY UP TO +/-1/16 IN. AND MEASURES UP TO 165 FT. JOBSITE TOUGH ¿ WITHSTANDS RAINY OR DUSTY JOBSITE CONDITIONS, AND IS IP54 RATED HANDY WRIST STRAP ¿ FOR CARRY-ALONG CONVENIENCE INCLUDES:
      (1) GLM165-40 BLAZETM PRO 165 FT. LASER M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.