Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLAZE(TM) 100 Ft. Laser Measure

  • Mfr # GLM100-23

  • Zoro # G310030824


product price: $59.99
/ea

Key Features

Accuracy
+/- 1/16 in
Includes
(2) Batteries
Measuring Units
Inches
Resolution
1/32 in
Laser Wavelength
635 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLM100-23
Zoro #
G310030824
UPC #
000346809336
Country of Origin
Germany

Dimensions

Laser Wavelength
635 nm
Battery Size
AAA
Overall Width
7/8 in
Overall Depth
1 3/4 in
Overall Height
3 7/8 in

Details

Item
Laser Distance Meter
Accuracy
+/- 1/16 in
Includes
(2) Batteries
Measuring Units
Inches
Resolution
1/32 in
System of Measurement
SAE
Functions
Distance Measurement
Laser Class
Class 2
Use Location
Indoor
Laser Beam Color
Red
Display Type
Digital
Includes Batteries
Batteries Included
Measuring Range - Minimum
6 in
Laser Output
1mW
Standards
ICES-003, NMB-003
Measuring Range - Maximum
100 ft
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
14 Degrees F
Case Material
Rubber

Description

Laser Distance Meter, Measuring Range - Maximum 100 ft, Measuring Range - Minimum 6 in, Accuracy +/- 1/16 in, Battery Size AAA, Connectivity Not Applicable, Display Type Digital, Includes (2) Batteries, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Inches, Number of Values Stored Not Applicable, System of Measurement SAE, Case Material Rubber, Functions Distance Measurement, Laser Class 2, Laser Wavelength 635 nm, Operating Temperature - Maximum 104 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.