Blower
- Mfr # GBL18V-450N18X
- Zoro # G623956309
product price:Â
$
365.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Charger Model Number
GAL12V/18V-80
Maximum Air Flow
450 cfm
Sound Level
64 dB
Bare Tool/Battery Included
Battery Included
Tool Length
33 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBL18V-450N18X
- Zoro #
- G623956309
- UPC #
- 0000346813289
- Country of Origin
- China
- Charger Model Number
- GAL12V/18V-80
- Maximum Air Flow
- 450 cfm
- Sound Level
- 64 dB
- Bare Tool/Battery Included
- Battery Included
- Item
- Blower
- Throttle Location
- Handle
- Speed Settings
- Variable
- Battery Capacity
- 8.0 Ah
- Battery Platform
- Expert 18V
- Voltage
- 18 V
- Number of Batteries Included
- 1
- Number of Batteries to Operate
- 1
- Power Source
- Cordless
- Motor Type
- Brushless
- Sound Level at Distance
- 64
- Number of Chargers Included
- 1
- Battery Model Number
- EXBA18V-80
- Equivalent Gas Engine Displacement
- 450 cu ft
- Maximum Air Speed
- 123 mph
- Tool Weight
- 6.6 lb
- Run Time
- 13 min
- Function
- Blower
- Power Source - old
- Cordless
Dimensions
- Tool Length
- 33 5/8 in
- Tool Height
- 11 7/8 in
- Tool Width
- 7 11/16 in
Description
Blower, Power Source Cordless, Battery Platform Expert 18V, Maximum Air Flow 450 cfm, Maximum Air Speed 123 mph, Sound Level 64 dB, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement 450 cu ft, Tool Weight 6.6 lb, Sound Level at Distance 64, Voltage 18 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.