Zoro Homepage
This item is Discontinued.
Bosch BOSCH DDB181-02 18V 1/2" Compact Drill/Driver Kit DDB181-02

BOSCH DDB181-02 18V 1/2" Compact Drill/Driver Kit (Discontinued)

  • Mfr # DDB181-02
  • Zoro # G102689100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB181-02
Zoro #
G102689100
UPC #
346464870
Country of Origin
Malaysia

Description

BOSCH® DDB181-02 1/2" COMPACT DRILL DRIVER W/ 2 X 1.5 AH SLIM PACK BATTERIES FEATURES:
    MOST COMPACT 18 V DRILL/DRIVER FOR OPTIMAL HANDLING IN TIGHT SPACES BASED ON VOLUME MEASUREMENTS LIGHTEST WEIGHT 18 V DRILL/DRIVER FOR LESS FATIGUE DURING DAILY USAGE HIGH TORQUE AND SPEED WITH 350 IN. LBS OF TORQUE FOR POWERFUL FASTENING AND 1300 RPM FOR FAST DRILLING LED LIGHT ILLUMINATES DARK WORK SPACES TWO-SPEED TRANSMISSION OPTIMIZED TORQUE AND SPEED FOR SCREW DRIVING AND DRILLING MOTOR BRAKE FOR PRECISE SCREW DRIVING FLEXIBLE POWER SYSTEMTM COMPATIBLE WITH ALL BOSCH® 18 VOLT LITHIUM ION BATTERIES ELECTRONIC CELL PROTECTION (ECP) INCREASES BATTERY LIFETIME INCLUDES:
      (2) 1.5 AH SLIMPACK BATTERIES (1) CHARGER (1) SOFT CARRY BAG (1) SCREWDRIVING BIT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.