
Bosch Engineered Oxygen Sensor - Upstream, 13030
Mfr # 13030
Zoro # G6784563
product price: $64.99
/eaKey Features
Features
Narrow-band heated
Length
16.14 in
Material
Metal
Sensor Type
Heated
Mounting Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13030
Zoro #
G6784563
UPC #
028851130301
Country of Origin
United States
Dimensions
Length
16.14 in
Thread Dia.
18 mm
Wrench Size
22
Details
Features
Narrow-band heated
Material
Metal
Sensor Type
Heated
Mounting Style
Threaded
Connector Type
Male Pin
Universal Fit
No
Number of Wires
4
Color / Finish
Steel
Connector Gender
Male
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.