Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brads, PK5000

  • Mfr # GNH18G062GV

  • Zoro # G222603581


product price: $16.15
/ea
Sold in multiples of 16 for $258.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNH18G062GV
Zoro #
G222603581
UPC #
346676907
Country of Origin
Austria

Description

Brads, Overall Length 5/8 in, Shank Diameter 0.039 in, Gauge 18 ga, Product Type Brads, Material Steel, Finish Galvanized, Penny Size 1D, Head Type T Head, Head Diameter 5/64 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 5,000, For Use With Finish Nailers, Compatible with Manufacturer Model Number GNH18V-18M, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.