Brads, PK5000
Mfr # GNH18G137GV
Zoro # G222603758
product price: $19.95
/eaSold in multiples of 8 for $159.60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNH18G137GV
Zoro #
G222603758
UPC #
-
Country of Origin
Austria
Description
Brads, Overall Length 1 3/8 in, Shank Diameter 0.039 in, Gauge 18 ga, Product Type Brads, Material Steel, Finish Galvanized, Penny Size 4D, Head Type T Head, Head Diameter 5/64 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 5,000, For Use With Finish Nailers, Compatible with Manufacturer Model Number GNH18V-18M, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.