Zoro Homepage
This item is Discontinued.
Bosch Brake Lathe Bench, Storage, 1 Pc F00E9009877HH

Brake Lathe Bench, Storage, 1 Pc (Discontinued)

  • Mfr # F00E9009877HH
  • Zoro # G2243897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00E9009877HH
Zoro #
G2243897
UPC #
077212005062
Country of Origin
United States

Dimensions

Length
32"

Details

Material
Steel
Type
Storage
Application
Brake
Number of Pieces
1
For Use With
Brake Lathes
Item
Brake Lathe Bench
Includes
Brake Lathe Bench

Description

Brake Lathe Bench, Application Brake, Number of Pieces 1, Material Steel, Includes Brake Lathe Bench, For Use With Brake Lathes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.