Zoro Homepage

Brake Spring Locking Plier

  • Mfr # 6722

  • Zoro # G6500314


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Gap Size
1.00 mm
Ground Electrode Tip Design
Tapered
Thread Dia.
14.00 mm
Center Electrode Material
Platinum (Tip)
Hex Size
16.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6722
Zoro #
G6500314
UPC #
731413575310
Country of Origin
United States

Dimensions

Gap Size
1.00 mm
Thread Dia.
14.00 mm
Hex Size
16.00 mm

Details

Ground Electrode Tip Design
Tapered
Center Electrode Material
Platinum (Tip)
Seat Type
Tapered
Configuration
Standard
Thread Reach
11.20 mm
Number of Ground Electrode
1
Heat Range
7
Resistance
6000 ohm

Description

Brake Spring Locking Plier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.