Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless Cut-Out Tool, 18 V, 2.1 lb

  • Mfr # GCU18V-30N

  • Zoro # G711769217


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Tool Weight
2.1 lb
Includes
(2) 1/8 in Bits, 1/4 in Collet, 1/8 in Collet, 5/32 in Collet, Belt Clip, Dust Hood, Footplate, GCU18V-30 18 V Brushless Cut Out Tool
Handle Type
Ergonomic; Slim Grip
Tool Length
10 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU18V-30N
Zoro #
G711769217
UPC #
-
Country of Origin
China

Dimensions

Tool Length
10 1/5 in
Collet Size
1/8 in, 5/32 in, 1/4 in
Adjustable Depth Guide
Yes

Details

Item
Brushless Cut-Out Tool
Voltage
18 V
Tool Weight
2.1 lb
Includes
(2) 1/8 in Bits, 1/4 in Collet, 1/8 in Collet, 5/32 in Collet, Belt Clip, Dust Hood, Footplate, GCU18V-30 18 V Brushless Cut Out Tool
Handle Type
Ergonomic; Slim Grip
Features
Adjustable Foot Plate, Ampshare(TM) System, Belt Clip, Convenience Brake, Ergonomic Handling and a Slim-Grip Design, Extended Runtime, Soft Start Technology
Battery Capacity
4.0Ah
Max. Speed
30,000 RPM
Charger Included
No
Spindle Lock
Yes
Number of Batteries Included
0
Number of Speed Settings
Continuous
Dust Management
Dust Resistant Switch
Battery Model No.
GBA18V40
Brushless Motor
Yes
Built-In Light
Yes
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Series
18V
Accessory Free Tool Change
Yes
Safety Features
IP5X Rated Dust Resistant Switch Helps Prevent Dust from Getting into the Switch
Standards
CSA, cSAus, cULus, ETU
Battery Series
18V Lithium Ion Battery

Description

Cut-Out Tool, Voltage 18V DC, Max. Speed 30,000 RPM, Collet Size 1/8 in, 5/32 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents Bare Tool, Accessory Free Tool Change Yes, Safety Features Dust Collection/Vacuum System, Spindle Lock Yes, Built-In Light Yes, Features Adjustable Foot Plate, Ampshare(TM) System, Belt Clip, Convenience Brake, Ergonomic Handling and a Slim-Grip Design, Extended Runtime, Soft Start Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.