Zoro Homepage

Bull Point x 10"L, SDS Plus

  • Mfr # HS1415

  • Zoro # G3508373


product price: $14.99
/ea

Key Features

Impact Rated
No
Overall Length
10 in
For Use With
SDS Rotary Hammer Drills
Application
General Chipping Work
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1415
Zoro #
G3508373
UPC #
000346206692
Country of Origin
Italy

Dimensions

Overall Length
10 in
Overall Length (In.)
10 in
Head Width
1/4 in
Shank Diameter
25/64 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Rotary Hammer Drills
Application
General Chipping Work
Number of Pieces
1
Shank Shape
SDS Plus
Chisel Collar Shape
Point
Primary Material Application
Concrete; Masonry
Material - Machining
Steel
Shank Type - Machining
SDS Plus
Cutting Application
Chiseling Concrete/Block/Brick
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Chisel Type
Bull Point Chisel
Sub Brand
Bulldog(TM)
For Tool Type
Rotary Drill
Cutting Direction
Right Hand

Description

Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 10 in, Chisel Collar Shape Point, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.