Shop BOSCH
Create Account
Bulldog Hammer Drill Bit, 1in Dia, 10in OAL, Standard Flute, 4-Flute, 13/32in Dia Shank, SDS-Plus Shank
- Mfr # HC4C2163
- Zoro # G723955219
product price:Â
$
65.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC4C2163
- Zoro #
- G723955219
- UPC #
- 346642872
- Country of Origin
- China
Description
Bosch Bulldog Hammer Drill Bit, 1 in Dia, Flute Type: Standard, Number of Flutes: 4, Flute Length: 8 in, Shank Type: SDS-Plus, Quick Change Shank: No, Shank Diameter: 13/32 in, Point Type: Centering, Cutting Edge Material: Carbide, Carbide, Bright, 10 in OAL, Applicable Materials: Concrete, Hard Stone, Lime and Sand Brick, Reinforced Concrete, Solid Brick, Suitable for: SDS-Plus Tough Rotary Hammers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.