Shop BOSCH
See all product information
Create Account
Hammer Masonry Bits
- Mfr # IMC500
- Zoro # G523353741
product price:Â
$
61.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Material
Carbide Tipped
For Workpiece Material
Concrete
Shank Type
Hex
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Shank Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMC500
- Zoro #
- G523353741
- UPC #
- 0000346474664
- Country of Origin
- China
- Tip Material
- Carbide Tipped
- For Workpiece Material
- Concrete
- Shank Type
- Hex
- Item
- Drill Bit Set
- Decimal Equivalent
- 0.1563, 0.1875, 0.25, 0.3125, 0.375
- For Tool Type
- Hammer Drill
- Number of Drill Bits
- 5
Dimensions
- Drill Bit Sizes Included
- 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Shank Diameter
- 1/4 in
- Overall Length
- 6 in
- Shank Length
- 2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Drill Bit Set, 5 Number of Drill Bits, Number of Cutter Heads 4, Shank Diameter 1/4 in, Shank Length 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.