Bulldog Hammer Drill Bit, 5/32"Dia, 6"OAL, Standard Flute, 4-Flute, 13/32"Dia Shank, SDS-Plus Shank

  • Mfr # HC4C2001

  • Zoro # G523562129


product price:  $10.09
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC4C2001
Zoro #
G523562129
UPC #
-
Country of Origin
China

Description

Bosch Bulldog Hammer Drill Bit, 5/32 in Dia, Flute Type: Standard, Number of Flutes: 4, Flute Length: 4 in, Shank Type: SDS-Plus, Quick Change Shank: No, Shank Diameter: 13/32 in, Point Type: Centering, Cutting Edge Material: Carbide, Carbide, Bright, 6 in OAL, Applicable Materials: Concrete, Hard Stone, Lime and Sand Brick, Reinforced Concrete, Solid Brick, Suitable for: SDS-Plus Tough Rotary Hammers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.