Zoro Homepage

Bulldog Rotary Hammer Bit 3/8"x12", SDS Plus, 25PK

  • Mfr # HC2064B25

  • Zoro # G0603219


product price: $182.99
/pk 25, $7.32/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
3/8 in
Flute Length
10 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC2064B25
Zoro #
G0603219
UPC #
000346281057
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
3/8 in
Flute Length
10 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutter Heads
2
Number of Pieces
25
Impact Rated
No
Decimal Equivalent
0.375
Measurement System
Fractional Inch
Sub Brand
Bulldog
Primary Material Application
Concrete
For Tool Type
Rotary Hammer

Description

Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.