Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bundle of GTC400C and GSR12V-300FCB22

  • Mfr # GTC400C+GSR12V-300FCB22

  • Zoro # G011420078


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill/Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Impact Driver - Torque Range
300 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC400C+GSR12V-300FCB22
Zoro #
G011420078
UPC #
-
Country of Origin
Malaysia

Dimensions

Drill - Chuck Size
1/4 in
Power Drill - Chuck Size
1/4 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill/Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Impact Driver - Torque Range
300 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (3) Batteries, (2) Chargers
Impact Driver
56ED15
Drill - Max. Torque
300 in-lb
Case Included
(2) Carrying Cases
Drill
56ED15
Item
Cordless Combination Kit
Drill - Class
Subcompact
Number of Batteries Included
3
Includes Case
Case Included
All Product Types Included
Drill/Driver
Impact Driver - Maximum Torque
300 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Drill/Driver, Voltage 12 V DC, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Tool Brand Bosch, Number of Batteries Included 3, Cordless Tool Kit Contents (2) Bare Tools, (3) Batteries, (2) Chargers, Included Drills 1/4 in Hex Impact Driver, Other Tools and Accessories GTC400C Thermal Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.