Zoro Homepage

CABIN AIR FILTER

  • Mfr # 6079C

  • Zoro # G502109413


product price: $18.75
/ea

Key Features

Height
0.75 in
Material
Spunbound Polyester with Synthetic Meltblow Fibers
Width
9.57 in
Length
11.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6079C
Zoro #
G502109413
UPC #
77212241644
Country of Origin
Unknown

Dimensions

Height
0.75 in
Width
9.57 in
Length
11.06 in

Details

Material
Spunbound Polyester with Synthetic Meltblow Fibers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.