Zoro Homepage

Cabin Air Filter, P3876WS

  • Mfr # P3876WS

  • Zoro # G5890033


product price: $12.69
/ea

Key Features

Height
1.18 in
Width
8.03 in
Material
Spunbound Polyester with Synthetic Meltblow Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3876WS
Zoro #
G5890033
UPC #
028851712002
Country of Origin
United States

Dimensions

Height
1.18 in
Width
8.03 in

Details

Item
Cabin Air FIlter
Material
Spunbound Polyester with Synthetic Meltblow Fibers

Description

Bosch Particulate Filters absorb up to 100% of all pollen, dust particles and harmful substances. This results in a noticeable improvement in the air quality inside the vehicle. Bosch cabin air filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture cabin air filter's for virtually every automobile on the road today. Bosch cabin air filter's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.