Zoro Homepage
This item is Discontinued.
Bosch Camera, Analog, 0.0099 lux, 4.8W, Varifocal VDN-498V03-21

Camera, Analog, 0.0099 lux, 4.8W, Varifocal (Discontinued)

  • Mfr # VDN-498V03-21
  • Zoro # G2027089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDN-498V03-21
Zoro #
G2027089
UPC #
800549178204
Country of Origin
Portugal

Dimensions

Height (In.)
5-9/64
Depth (In.)
6-15/64
Width (In.)
6-15/64
Focal Length (mm)
2.8 to 10

Details

Item
Camera
For Use With
Video Surveillance
Lens
Varifocal
Line Resolution
540
Power Consumption
4.8W
Min. Light Level (Lux)
0.0099
Illumination
No
Mount
Surface
Digital Video Camera Image Sensor
1/3 CMOS
S/N Ratio (dB)
50
Voltage
12V DC
Pixels
768(H) x 494(V)
Exposure Conditions
Indoor
Day/Night Capable
Day/Night
Camera Body Color
White
Power Supply
Not Included
Type
Analog
Display
Color
Luminance Factor
0.0099 lux

Description

Camera, For Use With Video Surveillance, Pixels 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.