Zoro Homepage
This item is Discontinued.
Bosch Camera, Analog, 0.0099 lux, Color, 4.8W VDN-498V03-21S

Camera, Analog, 0.0099 lux, Color, 4.8W (Discontinued)

  • Mfr # VDN-498V03-21S
  • Zoro # G2027070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDN-498V03-21S
Zoro #
G2027070
UPC #
800549178303
Country of Origin
Portugal

Dimensions

Width (In.)
6-15/64
Depth (In.)
6-15/64
Height (In.)
5-9/64
Focal Length (mm)
2.8 to 10

Details

Item
Camera
For Use With
Video Surveillance
Includes
MOUNTING HARDWARE
Lens
Varifocal
Line Resolution
540
Power Consumption
4.8W
Day/Night Capable
Day/Night
Min. Light Level (Lux)
0.0099
Luminance Factor
0.0099 lux
Display
Color
Camera Body Color
White
Power Supply
Not Included
Pixels
768(H) x 494(V)
Digital Video Camera Image Sensor
1/3 CMOS
Illumination
No
Exposure Conditions
Indoor
S/N Ratio (dB)
50
Voltage
12V DC
Mount
Surface
Type
Analog

Description

Camera, For Use With Video Surveillance, Includes Mounting Hardware, Pixels 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.