Zoro Homepage
This item is Discontinued.
Bosch Camera, Analog, 0.03 lux, 18 to 50mm VDN-5085-VA21

Camera, Analog, 0.03 lux, 18 to 50mm (Discontinued)

  • Mfr # VDN-5085-VA21
  • Zoro # G2027000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDN-5085-VA21
Zoro #
G2027000
UPC #
800549694902
Country of Origin
Portugal

Dimensions

Depth (In.)
6-15/64
Width (In.)
6-15/64
Focal Length (mm)
18 to 50
Height (In.)
3-23/64

Details

Item
Camera
For Use With
Video Surveillance
Lens
Varifocal
Line Resolution
960
Power Consumption
8.4W
Camera Body Color
White
Digital Video Camera Image Sensor
1/3 CMOS
Exposure Conditions
Indoor
Mount
Surface
Pixels
976(H) x 494(V)
Power Supply
Not Included
Illumination
No
Luminance Factor
0.03 lux
Display
Color
Voltage
12V DC
Day/Night Capable
Day/Night
Type
Analog
S/N Ratio (dB)
54
Min. Light Level (Lux)
0.03

Description

Camera, For Use With Video Surveillance, Pixels 976(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.