Zoro Homepage
This item is Discontinued.
Bosch Camera, Analog, Indoor, 3.6W, 12VDC, White VBN-4075-C21

Camera, Analog, Indoor, 3.6W, 12VDC, White (Discontinued)

  • Mfr # VBN-4075-C21
  • Zoro # G2027299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN-4075-C21
Zoro #
G2027299
UPC #
800549694841
Country of Origin
Portugal

Dimensions

Width (In.)
2-39/64
Height (In.)
2-9/32
Depth (In.)
4-13/16

Details

For Use With
Video Surveillance
Item
Camera
Lens
Sold Separate
Line Resolution
960
Power Consumption
3.6W
Exposure Conditions
Indoor
Luminance Factor
0.01 lux
S/N Ratio (dB)
52
Power Supply
Not Included
Camera Body Color
White
Mount
Surface
Digital Video Camera Image Sensor
1/3 CMOS
Voltage
12V DC
Min. Light Level (Lux)
0.01
Display
Color
Pixels
976(H) x 494(V)
Day/Night Capable
Day/Night
Illumination
No
Type
Analog

Description

Camera, For Use With Video Surveillance, Pixels 976(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.