Zoro Homepage

Carbide Bushing Tool, SDS Max, 2in.L

  • Mfr # HS1969

  • Zoro # G7503693


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
2 in
For Use With
Max and Spline Rotary Hammers
Application
Concrete
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1969
Zoro #
G7503693
UPC #
000346436136
Country of Origin
Italy

Dimensions

Overall Length
2 in
Blade Width (In.)
2 in
Shank Size (In.)
SDS Max
Overall Length (In.)
2 in
Length (In.)
3 1/2 in
Shank Diameter
45/64 in
Head Width
2 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
Max and Spline Rotary Hammers
Application
Concrete
Shank Type
SDS Max
Type
Standard
Primary Material Application
Concrete; Masonry
Material - Machining
Steel
Chisel Type
Bushing Tool
Cutting Application
Concrete Roughing
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Sub Brand
SDS-Max(R)
Chisel Collar Shape
Round
Shank Type - Machining
SDS Max

Description

Chisel Bit, Chisel Type Bushing Tool, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 2 in, Chisel Collar Shape Round, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.