Zoro Homepage
This item is Discontinued.
Bosch CCTV Housing, Gray, Wall, 5 in. H UHO-HBGS-11

CCTV Housing, Gray, Wall, 5 in. H (Discontinued)

  • Mfr # UHO-HBGS-11
  • Zoro # G2027667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHO-HBGS-11
Zoro #
G2027667
UPC #
800549769419
Country of Origin
China

Dimensions

Overall Height
5 in
Width
6 45/64 in
Depth
18 29/32 in
Height
5 in
Length
18.9"
Overall Depth
18 7/8 in
Mounting Hole Diameter
1/4 in
Overall Width
6 3/4 in

Description

CCTV Housing, Mount Type Bracket, Overall Height 5 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Depth 18 7/8 in, Overall Width 6 3/4 in, Mounting Location Wall, Includes Sunshield, Color Gray, Features Hinged Side Opening, Window Defroster with Self-Cleaning Glass, Indoor/Outdoor Usage Outdoor, IP Rating IP66, Material Aluminum, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Resistance Properties Tamper Resistant, Standards IK10, NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.