Zoro Homepage

CFS Pin, 1 3/8 in L, 3.1 mm, Galvanized, Offset Round Head, 0 Degrees

  • Mfr # NK-138

  • Zoro # G811631575


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Overall Length
1 3/8 in
Gauge
3.1 mm
Finish
Galvanized
Head Type
Offset Round
Collation Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK-138
Zoro #
G811631575
UPC #
000346811216
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 3/8 in
Shank Diameter
0.106 in
Head Diameter
1/4 in
Penny Size
16D

Description

CFS Pin, Overall Length 1 3/8 in, Shank Diameter 0.106 in, Gauge 3.1 mm, Product Type Nails for Steel, Finish Galvanized, Penny Size 16D, Head Type Offset Round, Head Diameter 1/4 in, Shank Type Spiral, Point Type Chisel, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 22, For Use With GNB18V-12 Cordless 18V Concrete Nailer, Standards ICC Certified, Includes 22-Shot Collated Magazine, Compatible with Manufacturer Model Number GNB18V-12N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.