Shop BOSCH
See all product information
Create Account
Chainsaw
- Mfr # GKE18V-20N14X
- Zoro # G323933273
product price:Â
$
365.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
GKE18V
Motor Type
Brushless
Voltage
18V
Chain Oiler
Automatic
Bar Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GKE18V-20N14X
- Zoro #
- G323933273
- UPC #
- 0000346826968
- Country of Origin
- Hungary
- Item
- Chainsaw
- Tool Series
- GKE18V
- Motor Type
- Brushless
- Voltage
- 18V
- Chain Oiler
- Automatic
Dimensions
- Bar Length
- 8 in
Description
Chainsaw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.