Shop BOSCH
See all product information
Create Account
Chisel Bit Set, 2" Head W, 3/4" Hex, PK2
Mfr # HS19R2PK
Zoro # G207045894
product price:Â
$
31.19
/pk of 2, $15.60/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
16 in
Sub Brand
SDS-Max
Chisel Collar Shape
Flat, Point
Shank Diameter
3/4 in
Drill Bit Point Type
Bull Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS19R2PK
- Zoro #
- G207045894
- UPC #
- -
- Country of Origin
- United States
- Item
- Chisel Bit Set
- Sub Brand
- SDS-Max
- Chisel Collar Shape
- Flat, Point
- Drill Bit Point Type
- Bull Point
- Cutting Application
- Breaking, Chipping, Chiseling
- For Tool Type
- Rotary Hammer
- Measurement System
- Inch; Metric
- Point Type
- Moil/Bull Point
- Finish
- Bright (Uncoated)
- Application
- Construction, Demolition
- For Workpiece Material
- Concrete, Masonry
- Product Type
- Chisel Set
- Material
- Alloy Steel
- Cutting Direction
- Neutral
- Shank Type
- Hex
- Compatible Product Type
- SDS-Max Rotary Hammer
Description
Chisel Bits, Shank Diameter 3/4 in, Measurement System Inch; Metric, Head Width 2 in, Overall Length 16 in, Chisel Collar Shape Flat, Point, For Tool Type Chisel Bits, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.