Zoro Homepage

Chisel, Flat, 1 X 12 In

  • Mfr # HS1811

  • Zoro # G3081084


product price: $14.89
/ea

Key Features

Application
Chipping Work
Blade Width (In.)
1 in
Overall Length (In.)
12 in
Type
Flat Chisel
For Use With
All Spline Rotary Hammers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1811
Zoro #
G3081084
UPC #
000346245837
Country of Origin
Italy

Dimensions

Blade Width (In.)
1 in
Overall Length (In.)
12 in
Overall Length
12 in
Shank Diameter
3/4 in
Head Width
1 in

Details

Item
Chisel for Spline Tool
Application
Chipping Work
Type
Flat Chisel
For Use With
All Spline Rotary Hammers
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Spline
Chisel Type
Flat Chisel
Primary Material Application
Concrete; Masonry
Measurement System
Fractional Inch
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Cutting Application
Roughing
Chisel Collar Shape
Flat

Description

Chisel for Spline Tool, Chisel Type Flat Chisel, Shank Type - Machining Spline, Shank Diameter 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.