Zoro Homepage

Chisel, SDS Plus, 10in.L

  • Mfr # HS1475

  • Zoro # G7589443


product price: $14.89
/ea

Key Features

Impact Rated
No
Overall Length
10 in
For Use With
SDS Plus Rotary Hammers
Application
Block, Brick, Chiseling Concrete
Shank Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1475
Zoro #
G7589443
UPC #
000346341454
Country of Origin
Italy

Dimensions

Overall Length
10 in
Shank Size (In.)
SDS Plus
Blade Width (In.)
1 in
Length (In.)
47/64 in
Overall Length (In.)
10 in
Head Width
1 in
Shank Diameter
25/64 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Plus Rotary Hammers
Application
Block, Brick, Chiseling Concrete
Shank Type
SDS Plus
Type
Standard
Cutting Application
Chiseling Concrete/Block/Brick
Chisel Type
Bull Point Chisel
Measurement System
Fractional Inch
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Drill
Primary Material Application
Wood
Cutting Direction
Right Hand
Chisel Collar Shape
Point
Sub Brand
Bulldog(TM)

Description

Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 10 in, Chisel Collar Shape Point, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.