Zoro Homepage

Circuit Analysis Tool

  • Mfr # 3920

  • Zoro # G2828238


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Analysis Tool
For Use On
Diagnostic Scan Tool
Features
Allows Input Voltage from 0.5V DC - 7V DC in 0.5V DC Increments, Bypass Sensor to Send Desired Voltage Back to PCM, Harness or ECM, Simulates The Sensor Being Diagnosed By Inputting a Determined Voltage At The Sensor Location, Any Scan Tool May Be Used During Data Stream Analysis
Number of Pieces
1
Includes
3/32 in Flat Terminal, 3/32 in Probe Tip, 3 1/4 in Probe Tip Cable, 6 ft Power Cable, Circuit Analysis Tool, Pin Tip Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3920
Zoro #
G2828238
UPC #
028851045216
Country of Origin
United Kingdom

Details

Item
Circuit Analysis Tool
Type
Analysis Tool
For Use On
Diagnostic Scan Tool
Features
Allows Input Voltage from 0.5V DC - 7V DC in 0.5V DC Increments, Bypass Sensor to Send Desired Voltage Back to PCM, Harness or ECM, Simulates The Sensor Being Diagnosed By Inputting a Determined Voltage At The Sensor Location, Any Scan Tool May Be Used During Data Stream Analysis
Number of Pieces
1
Includes
3/32 in Flat Terminal, 3/32 in Probe Tip, 3 1/4 in Probe Tip Cable, 6 ft Power Cable, Circuit Analysis Tool, Pin Tip Probe
Application
Vehicle Diagnostics
Connectivity
No Connectivity
Tool Type
Circuit Analysis Tool

Description

Circuit Analysis Tool, Tool Type Circuit Analysis Tool, Connectivity No Connectivity, Includes 3/32 in Flat Terminal, 3/32 in Probe Tip, 3 1/4 in Probe Tip Cable, 6 ft Power Cable, Circuit Analysis Tool, Pin Tip Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.