Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 6.5 in Dia, 5000 RPM

  • Mfr # GKS18V-22LB25

  • Zoro # G311378482


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
6 1/2 in
Includes
(2) 18 V CORE18V(R) Lithium-Ion 4 Ah Advanced Power Batteries (GBA18V40), 18V Brushless Blade-Left 6-1/2 in Circular Saw (GKS18V-22L), 18V Charger, 6-1/2 in Carbide-Tooth Circular Saw Blade, Carrying Bag, Hex Wrench for Blade Changes
Features
Ampshare(TM) System - Designed to be Multi-Brand Compatible Across many Cordless Products to make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Blade-Left Design - Supplies Best View of Cut Line when Main Handle is Held in Right Hand, Compact Size - Weighs only 6.1 lbs (Tool Only, not Including Battery) for Easy Maneuverability, Convenient Depth Gauges - Visible from Either Side of the Saw, Core18V(R) 4 Ah Battery - Delivers 2X the Runtime Compared to Previous Generation Bat612 2 Ah Battery, Core18V(R) Advantage - High-Power Li-Ion Cells, Cutting-Edge Battery Design and Heat Management with Bosch-Exclusive Coolpack 2.0 Technology, Cut-Line LED - Illuminates Workpiece Cutting Area for Improved Cut-Line Visibility, Easy-To-Use 18V Circular Saw - Designed for Efficient Operation, Professional Cut Capacity and Ergonomic Handling, Electronic Convenience Brake - Quickly Stops the Blade for Less Downtime Between Repeated Cuts, Enhanced Ergonomic Handling - Provides an Auxiliary Handle that Delivers Ease of use in Either Hand, Pivoting Dust Port - Rotates 360 Degrees , Directing Dust or Optional Vac Hose away from Body when Saw is Held in Either Hand, Powerful Brushless Motor - Delivers Efficient Runtime and 5000 rpm with Professional Dependability, Spindle Lock and On-Tool Wrench Storage - Allows for Easy Blade Changes, Useful 50 Degrees Bevel Range - Features Detents at 0 Degrees , 45 Degrees and 22-1/2 Degrees
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKS18V-22LB25
Zoro #
G311378482
UPC #
000346806397
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Overall Length
13 3/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Tool Length
13 3/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
(2) 18 V CORE18V(R) Lithium-Ion 4 Ah Advanced Power Batteries (GBA18V40), 18V Brushless Blade-Left 6-1/2 in Circular Saw (GKS18V-22L), 18V Charger, 6-1/2 in Carbide-Tooth Circular Saw Blade, Carrying Bag, Hex Wrench for Blade Changes
Features
Ampshare(TM) System - Designed to be Multi-Brand Compatible Across many Cordless Products to make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Blade-Left Design - Supplies Best View of Cut Line when Main Handle is Held in Right Hand, Compact Size - Weighs only 6.1 lbs (Tool Only, not Including Battery) for Easy Maneuverability, Convenient Depth Gauges - Visible from Either Side of the Saw, Core18V(R) 4 Ah Battery - Delivers 2X the Runtime Compared to Previous Generation Bat612 2 Ah Battery, Core18V(R) Advantage - High-Power Li-Ion Cells, Cutting-Edge Battery Design and Heat Management with Bosch-Exclusive Coolpack 2.0 Technology, Cut-Line LED - Illuminates Workpiece Cutting Area for Improved Cut-Line Visibility, Easy-To-Use 18V Circular Saw - Designed for Efficient Operation, Professional Cut Capacity and Ergonomic Handling, Electronic Convenience Brake - Quickly Stops the Blade for Less Downtime Between Repeated Cuts, Enhanced Ergonomic Handling - Provides an Auxiliary Handle that Delivers Ease of use in Either Hand, Pivoting Dust Port - Rotates 360 Degrees , Directing Dust or Optional Vac Hose away from Body when Saw is Held in Either Hand, Powerful Brushless Motor - Delivers Efficient Runtime and 5000 rpm with Professional Dependability, Spindle Lock and On-Tool Wrench Storage - Allows for Easy Blade Changes, Useful 50 Degrees Bevel Range - Features Detents at 0 Degrees , 45 Degrees and 22-1/2 Degrees
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Tool Weight
6.1 lb
Variable Speed
No
Max. Blade Speed
5,000 RPM
Arbor Shape
Round
Number of Batteries Included
2
Speed Control
Single
Battery Capacity
4 Ah
Battery Series
CORE18V(R)
Cordless Tool Kit Contents
(2) GBA18V40 18 V CORE18V(R) Lithium-Ion 4 Ah Advanced Power Batteries, 18V Charger, 6-1/2 in Carbide-Tooth Circular Saw Blade, Carrying Bag, GKS18V-22L 18V Brushless Blade-Left 6-1/2 in Circular Saw, Hex Wrench
Case Included
Yes
Battery Model No.
GBA18V40
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Bevel Stops
0 Degrees , 22.5 Degrees , 45 Degrees
Bevel Angle - Minimum
0 Degrees
Includes Case
Case Included
Motor Type
Brushless
Bevel Angle - Maximum
50 Degrees
Battery Chemistry
Li-Ion
For Workpiece Material
General Purpose
Blade Speed - Maximum
5,000 RPM
Includes Battery
Battery Included
Number of Chargers Included
1
Battery Manufacturing Model Number
GBA18V40

Description

Circular Saw, Power Source Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Shape Round, Blade Side Left, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 0 Degrees , 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 13 3/8 in, Tool Weight 6.1 lb, Brushless Motor Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.