Zoro Homepage

Circular Saw, 6.5 in Dia, 5000 RPM

  • Mfr # GKS18V-22N

  • Zoro # G111378477


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
6 1/2 in
Includes
18V Brushless Blade-Left 6-1/2 in Circular Saw (GKS18V-22L), 6-1/2 in Carbide-Tooth Circular Saw Blade, Hex Wrench for Blade Changes
Features
Ampshare(TM) System - Designed to be Multi-Brand Compatible Across many Cordless Products to make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Compact Size - Weighs only 6.1 lbs (Tool Only, not Including Battery) for Easy Maneuverability, Convenient Depth Gauges - Visible from Either Side of the Saw, Cut-Line LED - Illuminates Workpiece Cutting Area for Improved Cut-Line Visibility, Easy-To-Use 18V Circular Saw - Designed for Efficient Operation, Professional Cut Capacity and Ergonomic Handling, Electronic Convenience Brake - Quickly Stops the Blade for Less Downtime Between Repeated Cuts, Enhanced Ergonomic Handling - Provides an Auxiliary Handle that Delivers Ease of use in Either Hand, Pivoting Dust Port - Rotates 360 Degrees , Directing Dust or Optional Vac Hose away from Body when Saw is Held in Either Hand, Powerful Brushless Motor - Delivers Efficient Runtime and 5000 rpm with Professional Dependability, Spindle Lock and On-Tool Wrench Storage - Allows for Easy Blade Changes, Useful 50 Degree Bevel Range - Features Detents at 0 Degrees , 45 Degrees and 22-1/2 Degrees
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKS18V-22N
Zoro #
G111378477
UPC #
000346806113
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Overall Length
13 3/8 in
Tool Length
13 3/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
18V Brushless Blade-Left 6-1/2 in Circular Saw (GKS18V-22L), 6-1/2 in Carbide-Tooth Circular Saw Blade, Hex Wrench for Blade Changes
Features
Ampshare(TM) System - Designed to be Multi-Brand Compatible Across many Cordless Products to make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Compact Size - Weighs only 6.1 lbs (Tool Only, not Including Battery) for Easy Maneuverability, Convenient Depth Gauges - Visible from Either Side of the Saw, Cut-Line LED - Illuminates Workpiece Cutting Area for Improved Cut-Line Visibility, Easy-To-Use 18V Circular Saw - Designed for Efficient Operation, Professional Cut Capacity and Ergonomic Handling, Electronic Convenience Brake - Quickly Stops the Blade for Less Downtime Between Repeated Cuts, Enhanced Ergonomic Handling - Provides an Auxiliary Handle that Delivers Ease of use in Either Hand, Pivoting Dust Port - Rotates 360 Degrees , Directing Dust or Optional Vac Hose away from Body when Saw is Held in Either Hand, Powerful Brushless Motor - Delivers Efficient Runtime and 5000 rpm with Professional Dependability, Spindle Lock and On-Tool Wrench Storage - Allows for Easy Blade Changes, Useful 50 Degree Bevel Range - Features Detents at 0 Degrees , 45 Degrees and 22-1/2 Degrees
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Tool Weight
6.1 lb
Number of Batteries Included
0
Bevel Stops
0 Degrees , 22.5 Degrees , 45 Degrees
Speed Control
Single
Arbor Shape
Round
Max. Blade Speed
5,000 RPM
Cordless Tool Kit Contents
6-1/2 in Carbide-Tooth Circular Saw Blade, GKS18V-22L 18V Brushless Blade-Left 6-1/2 in Circular Saw, Hex Wrench
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Variable Speed
No
Battery Chemistry
Li-Ion
Bevel Angle - Minimum
0 Degrees
Number of Chargers Included
0
Includes Battery
Tool Only
Bevel Angle - Maximum
50 Degrees
For Workpiece Material
General Purpose
Motor Type
Brushless
Blade Speed - Maximum
5,000 RPM

Description

Circular Saw, Power Source Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Shape Round, Blade Side Right, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 0 Degrees , 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 13 3/8 in, Tool Weight 6.1 lb, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.