Circular Saw, 7.25 in Dia, 5000 RPM

  • Mfr # GKS18V-25GN
  • Zoro # G615854934
product price: 
$
335.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Includes
7 1/4 in 24 Tooth Carbide Circular Saw Blade, Hex Wrench
Blade Side
Left, Right
Power Source
Cordless
Tool Weight
9.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GKS18V-25GN
Zoro #
G615854934
UPC #
0000346820942
Country of Origin
United States

Dimensions

Overall Length
15 5/8 in
Arbor Size
5/8 in
Blade Diameter
7 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
1 13/16 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
7 1/4 in 24 Tooth Carbide Circular Saw Blade, Hex Wrench
Blade Side
Left, Right
Power Source
Cordless
Tool Weight
9.5 lb
Speed Control
Single
Battery Platform
CORE18V(R)
Battery Chemistry
Li-Ion
Bevel Angle - Minimum
0 Degrees
Arbor Shape
Round
Battery Type
Pouch
Blade Speed - Maximum
5,000 RPM
Number of Chargers Included
0
Includes Case
Case Not Included
Battery Manufacturing Model Number
GBA18V120, GBA18V60, GBA18V80
Bevel Tilt Direction
Left, Right
Bevel Angle - Maximum
50 Degrees
Number of Batteries Included
0
Motor Type
Brushless
Includes Battery
Tool Only
For Workpiece Material
General Purpose
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw

Ratings & reviews