Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 7.25 in Dia, 5000 RPM

  • Mfr # GKW18V-26N

  • Zoro # G015854923


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
7 1/4 in 24 Tooth Carbide Circular Saw Blade, Hex Wrench
Features
2 5/8 in Cutting Capacity - to Cut Through Two By in Materials with Ease, 5,000 RPM - Delivers Fast and Powerful Cuts, Battery Status indicator - for Easy Charge Level Monitoring, Electronic Convenience Brake - Stops the Saw Quickly to Reduce Downtime Between Cuts, Ergonomic Design - with Comfortable and Familiar Handle Style Positioned at the Rear of the Tool to Provide Extra Reach When Cutting Large Workpieces, Left Blade Orientation - Allows for Better Blade Line Visibility for Right Handed Workers, Profactor(TM) Performance - Delivers Wormdrive Functionality and 15 A Corded Comparable Power in a Cordless Saw, Rafter Hook - Sets Up and Stows Quickly and Easily to Keep the Tool Accessible While on the Job, Reduced Weight and Improved Balance - for Easier Downward Cutting and Less Fatigue on the Job
Blade Side
Left, Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKW18V-26N
Zoro #
G015854923
UPC #
0000346818536
Country of Origin
Hungary

Dimensions

Arbor Size
5/8 in
Overall Length
17 7/8 in
Cutting Depth at 45 Degrees - Maximum
1 13/16 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
7 1/4 in 24 Tooth Carbide Circular Saw Blade, Hex Wrench
Features
2 5/8 in Cutting Capacity - to Cut Through Two By in Materials with Ease, 5,000 RPM - Delivers Fast and Powerful Cuts, Battery Status indicator - for Easy Charge Level Monitoring, Electronic Convenience Brake - Stops the Saw Quickly to Reduce Downtime Between Cuts, Ergonomic Design - with Comfortable and Familiar Handle Style Positioned at the Rear of the Tool to Provide Extra Reach When Cutting Large Workpieces, Left Blade Orientation - Allows for Better Blade Line Visibility for Right Handed Workers, Profactor(TM) Performance - Delivers Wormdrive Functionality and 15 A Corded Comparable Power in a Cordless Saw, Rafter Hook - Sets Up and Stows Quickly and Easily to Keep the Tool Accessible While on the Job, Reduced Weight and Improved Balance - for Easier Downward Cutting and Less Fatigue on the Job
Blade Side
Left, Right
Power Source
Cordless
Tool Weight
10.6 lb
Speed Control
Single
Drive Type
Worm Drive
Number of Chargers Included
0
Motor Type
Brushless
Battery Chemistry
Li-Ion
Arbor Shape
Round
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
5,000 RPM
Includes Case
Case Not Included
Number of Batteries Included
0
Battery Type
Pouch
For Workpiece Material
General Purpose
Bevel Angle - Maximum
53 Degrees
Battery Manufacturing Model Number
GBA18V120, GBA18V60, GBA18V80
Battery Platform
CORE18V(R)
Includes Battery
Tool Only

Description

Rear Handle Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.