Zoro Homepage

Circular Saw, 7.25 in Dia, 5300 RPM

  • Mfr # CSW41

  • Zoro # G307046067


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
(1) Built in Saw Hook, (1) Carbide Blade, (1) CSW41 7-1/4 in Blade Left Worm Drive Saw, (1) Multi-Function Blade Wrench
Features
Allows Convenient Saw Storage Between Cuts, Anti-Snag Lower Guard - Provides Smooth Operation for Small Cut-Off Pieces, Easy Access Spindle Lock for Easy Blade Changes
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW41
Zoro #
G307046067
UPC #
000346392418
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 45 Deg.
1 15/16 in
Arbor Size
5/8 in
Cord Length
6 ft
Overall Length
20 3/4 in
Tool Length
20 3/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 3/8 in
Cutting Depth at 45 Degrees - Maximum
1 15/16 in
Blade Diameter
7 1/4 in

Details

Item
Circular Saw
Voltage
120 V AC
Includes
(1) Built in Saw Hook, (1) Carbide Blade, (1) CSW41 7-1/4 in Blade Left Worm Drive Saw, (1) Multi-Function Blade Wrench
Features
Allows Convenient Saw Storage Between Cuts, Anti-Snag Lower Guard - Provides Smooth Operation for Small Cut-Off Pieces, Easy Access Spindle Lock for Easy Blade Changes
Blade Side
Left
Bevel Angle Range
53 Degrees
Tool Weight
12.3 lb
Handle Type
Soft Grip
Current
15 A
Drive Type
Worm Drive
Bevel Stops
45 Degrees
Brake Type
None
Arbor Shape
Diamond
Max. Blade Speed
5,300 RPM
Includes Electric Brake
No Brake
Plug Type
Three-Prong
Blade Speed - Maximum
5,300 RPM
Frequency
60 Hz
Bevel Angle - Maximum
53 Degrees
Bevel Angle - Minimum
0 Degrees
Bevel Tilt Direction
Left
For Workpiece Material
Wood

Description

Circular Saw, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Arbor Shape Diamond, Blade Side Left, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 53 Degrees , Bevel Stops 45 Degrees , Max. Cutting Depth @ 45 Deg. 1 15/16 in, Tool Length 20 3/4 in, Tool Weight 12.3 lb, Current 15 A, Voltage 120 V AC, Frequency 60 Hz, Plug Type Three-Prong, Cord Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.