Zoro Homepage

Circular Saw Kit, 18V DC, 7 1/4 in

  • Mfr # GKS18V-25CB14/GBA18V80

  • Zoro # G700720663


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
7 1/4 in
Includes
(1) 7 1/4 in 24-Tooth Carbide Circular Saw Blade, (1) Carrying Bag, (1) Hex Wrench
Features
Pivoting Dust Port
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKS18V-25CB14/GBA18V80
Zoro #
G700720663
UPC #
000346638073
Country of Origin
Multiple

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 13/16 in
Arbor Size
5/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 13/16 in

Description

Circular Saw Kit, Power Source Cordless, Series PROFACTOR, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 13/16 in, Variable Speed No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.