Clean for Polypropylene Jigsaw Blade, PK3
Mfr # T102D3
Zoro # G3579917
product price: $9.89
/pk 3, $3.30/eaKey Features
Material
High Carbon Steel
Length
19/64"
Shank Type
T Shank
Teeth per Inch
6
Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T102D3
Zoro #
G3579917
UPC #
000346450811
Country of Origin
Switzerland
Dimensions
Length
19/64"
Blade Width
5/16 in
Blade Length
4 in
Blade Thickness
0.05 in
Overall Thickness
0.05 in
Overall Width
5/16 in
Overall Length
4 in
Details
Item
Jigsaw Blade
Material
High Carbon Steel
Shank Type
T Shank
Teeth per Inch
6
Application
Primary Saw Application
Specialty
Number of Pieces
1
Cutting Edge Style
Rigid for Straight Cuts
Tip Material
Bi-Metal
Blade Shank Type
T Shank
Metal Cutting Type
Solid Stock
Primary Material Application
Plastic
Materials Cut
Laminates, Plastic, Wood
Blade Material
High Carbon Steel
For Workpiece Material
Laminates, Plastic, Wood
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Plastic, Teeth per Inch 6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Laminates, Plastic, Wood, Tip Material Bi-Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.