Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean For PVC Jigsaw Blade, PK3

  • Mfr # T302H3

  • Zoro # G3267279


product price: $11.25
/pk 3, $3.75/ea
Sold in multiples of 5 for $56.25

Key Features

Shank Type
T Shank
Teeth per Inch
10
Primary Saw Application
Specialty
Number of Pieces
1
For Workpiece Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T302H3
Zoro #
G3267279
UPC #
000346450835
Country of Origin
Switzerland

Dimensions

Overall Length
4 3/16 in

Details

Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
10
Primary Saw Application
Specialty
Number of Pieces
1
For Workpiece Material
PVC
Tip Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts

Description

Jigsaw Blade, Teeth per Inch 10, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Not Applicable, Tip Material Bi-Metal, Number of Pieces 1, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.