Clip, 13000 Max. RPM, Medium Density
Mfr # MGX0100
Zoro # G9071229
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
For Use With
X-LOCK Small Angle Grinder
Max. RPM
13,000 RPM
Vacuum Hole Design
Non-Vacuum
Body Material
Metal
Density
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGX0100
Zoro #
G9071229
UPC #
000346643466
Country of Origin
Switzerland
Dimensions
Disc Diameter
4 1/2 in
Back Mounting Size
X-Lock
Overall Width
4 1/2 in
Overall Diameter
4 1/2 in
Details
Item
Backing Pad Clip
For Use With
X-LOCK Small Angle Grinder
Max. RPM
13,000 RPM
Vacuum Hole Design
Non-Vacuum
Body Material
Metal
Density
Medium
Includes
X-LOCK Clip
Face Mounting Type
Quick Change
Color
Silver
Back Mounting Type
Quick Change
For Use With Mfr. Model Number
MGX0450, MGX0500, MGX0600
Product Type
Disc Retainer Nut
Fits Brand
Bosch
Abrasive Mount Type
Locking
Maximum Operating Speed
13,300 RPM
Device Material
Metal
Connector Type
Quick Change
Description
Backing Pad Clip, Abrasive Mount Type Locking, Connector Type Quick Change, Device Material Metal, Density Medium, Maximum Operating Speed 13,300 RPM, Color Silver, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Product Type Disc Retainer Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.