Zoro Homepage

Cobalt Jobber Length Drill Bit 12pk.

  • Mfr # CO4134

  • Zoro # G3675957


product price: $1.49
/ea
Sold in multiples of 12 for $17.88

Key Features

Drill Bit Point Angle
118°
Drill Bit Size
#17
Shank Dia.
0.109 inches
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4134
Zoro #
G3675957
UPC #
346333183
Country of Origin
China

Dimensions

Overall Length
2.625 inches
Drill Bit Size
#17
Shank Dia.
0.109 inches

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118°
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Number of Pieces
12
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #17, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.