Cobalt Jobber Length Drill Bit 12pk.
Mfr # CO4141
Zoro # G3676027
product price: $3.39
/eaSold in multiples of 12 for $40.68
Key Features
Overall Length
3.75 inches
Drill Bit Point Angle
135°
Drill Bit Size
#31
Shank Dia.
0.218 inches
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO4141
Zoro #
G3676027
UPC #
346333251
Country of Origin
China
Dimensions
Overall Length
3.75 inches
Drill Bit Size
#31
Shank Dia.
0.218 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Number of Pieces
12
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #31, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.