Cobalt Jobber Length Drill Bit 3pk.
Mfr # CO2145
Zoro # G3674365
product price: $5.35
/eaSold in multiples of 3 for $16.05
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#13
Shank Dia.
0.281 inches
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO2145
Zoro #
G3674365
UPC #
346333572
Country of Origin
China
Dimensions
Overall Length
4.25 inches
Drill Bit Size
#13
Shank Dia.
0.281 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #13, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.