Cobalt Jobber Length Drill Bit 6pk.
Mfr # CO4145
Zoro # G3676051
product price: $4.55
/eaSold in multiples of 6 for $27.30
Key Features
Overall Length
4.25 inches
Drill Bit Point Angle
135°
Drill Bit Size
9/32 In.
Shank Dia.
0.281 inches
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO4145
Zoro #
G3676051
UPC #
346333299
Country of Origin
China
Dimensions
Overall Length
4.25 inches
Drill Bit Size
9/32 In.
Shank Dia.
0.281 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Material - Machining
Cobalt
Finish - Machining
Uncoated
Drill Bit Grouping
Drill Bit
Number of Pieces
6
Description
Jobber Length Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.