Cobalt Jobber Length Drill Bit
Mfr # CO2134
Zoro # G5502608
product price: $1.69
/eaSold in multiples of 10 for $16.90
Key Features
Drill Bit Point Angle
118°
Drill Bit Size
#37
Shank Dia.
0.109 inches
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO2134
Zoro #
G5502608
UPC #
346333466
Country of Origin
China
Dimensions
Overall Length
2.625 inches
Drill Bit Size
#37
Shank Dia.
0.109 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118°
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #37, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.