Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Jobber Length Drill Bit

  • Mfr # CO2144

  • Zoro # G3674356


product price: $5.15
/ea
Sold in multiples of 3 for $15.45

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#35
Shank Dia.
17/64"
Material - Machining
Cobalt
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2144
Zoro #
G3674356
UPC #
346333565
Country of Origin
China

Dimensions

Overall Length
4-1/8"
Drill Bit Size
#35
Shank Dia.
17/64"
Drill Bit Dimension Type
Fractional Inch
Flute Length
2-7/8"
Maximum Drilling Depth
2-7/8"

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Uncoated (Bright Finish)
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.2656
Coolant Fed
Non-Coolant Through

Description

Jobber Length Drill Bit, Drill Bit Size #35, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.