
Cobalt Jobber Length Drill Bit
Mfr # CO4135
Zoro # G3675966
product price: $1.79
/eaSold in multiples of 12 for $21.48
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#26
Shank Dia.
0.125 inches
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO4135
Zoro #
G3675966
UPC #
346333190
Country of Origin
China
Dimensions
Overall Length
2.75 inches
Drill Bit Size
#26
Shank Dia.
0.125 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #26, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.