Zoro Homepage

Cobalt Jobber Length Drill Bit

  • Mfr # CO4158

  • Zoro # G3134321


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#21
Shank Dia.
0.484 inches
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4158
Zoro #
G3134321
UPC #
346333411
Country of Origin
China

Dimensions

Overall Length
5.875 inches
Drill Bit Size
#21
Shank Dia.
0.484 inches

Details

Item
31/64In Cobalt SPJobber Drill Bit
Drill Bit Point Angle
135°
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

31/64In Cobalt SPJobber Drill Bit, Drill Bit Size #21, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.