Zoro Homepage

Cobalt Jobber Length Drill Bit

  • Mfr # CO4159

  • Zoro # G3134330


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
#10
Shank Dia.
0.5 inches
Material - Machining
Cobalt
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4159
Zoro #
G3134330
UPC #
346333428
Country of Origin
China

Dimensions

Overall Length
6 inches
Drill Bit Size
#10
Shank Dia.
0.5 inches

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #10, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.