Zoro Homepage
This item is Discontinued.
Bosch Combination Kit, 18V, 2 No. of Tools CLPK251-181

Combination Kit, 18V, 2 No. of Tools (Discontinued)

  • Mfr # CLPK251-181
  • Zoro # G7800567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPK251-181
Zoro #
G7800567
UPC #
000346489019
Country of Origin
Malaysia

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (2) Belt Clips, (4) Bit Tips, Bit Holder, Magnetic Bit Holder, Tool Brand Bosch, Series EC Brushless, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 22DK18, Battery Series CORE18V(R), Charger 30RW48, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.